
Cut Resistant Gloves, Cut Level A6 , Uncoated , L
Mfr # 22-770L
Zoro # G0620199
product price: $17.95
/eaSold in multiples of 12 for $215.40
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
Thickness
7 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-770L
Zoro #
G0620199
UPC #
616314033964
Country of Origin
China
Dimensions
Glove Size
L
Thickness
7 ga
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
3800
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Description
Kut-Gard HPPE Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.