Cut Resistant Gloves, Cut Level A6 , Uncoated , XL 12 PK
- Mfr # MATA30-BH-XL
- Zoro # G4525556
product price:Â
$
214.99
/pk of 12, $17.92/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A6
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Series
ATA(R) Boar Hog MATA30-BH
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MATA30-BH-XL
- Zoro #
- G4525556
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Thickness
- 7 ga
- Glove Length Style
- Standard
- Size - Numeric
- 10
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Leather Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Leather, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, Glove Insulation Weight 10 g, Standards ASTM/ANSI 105-2016, Insulated No, Glove Hand Style Left and Right, Coating Type Uncoated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.