Zoro Homepage

Cut Resistant Gloves, Cut Level A7 , Uncoated , XL

  • Mfr # 22-760XL

  • Zoro # G0619919


product price: $17.45
/ea
Sold in multiples of 12 for $209.40

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
Thickness
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-760XL
Zoro #
G0619919
UPC #
616314037504
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
10 ga

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
4000
Glove Construction
Seamless Knit
Suggested Use Environment
Dry

Description

Kut-Gard Steel Core Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.