
Cut Resistant Gloves, Cut Level A9 , Uncoated , XL 1 PR
Mfr # 09-H550SLPV/XL
Zoro # G7751972
product price: $18.59
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Color
Orange
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-H550SLPV/XL
Zoro #
G7751972
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Size - Numeric
10
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Color
Orange
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
7105
Glove Construction
Seamless Knit, Leather Palm, Reinforced Thumb Crotch
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Cut Level A9, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.