
Cut Resistant Gloves, Cut Level A9 , Uncoated , XL
Mfr # 22-600XL
Zoro # G0619219
product price: $17.15
/eaSold in multiples of 24 for $411.60
Key Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-600XL
Zoro #
G0619219
UPC #
616314017452
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Color
White
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Description
Kut-Gard Steel Core Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.