Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Sandy , L 12 PK

  • Mfr # 16-340LG/L

  • Zoro # G2820669


product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-340LG/L
Zoro #
G2820669
UPC #
616314130687
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow,Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) 16-340LG
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1208
Glove Construction
Seamless Knit
Palm Material
Nitrile
Brand and Series
PIP G-Tek(R) PolyKor(R) 16-340LG
Color Indicator
Pink
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Cut Level - 2011
3
Glove Hand Style
Left and Right
Glove Coating Color
Black
Glove Liner Material
Unlined
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Glove Cut
Gunn
Glove Styles
Knit
External Material
Polyester
Anti-Static
No
ANSI/ISEA Cut Load
1208
Biodegradable
Non-Biodegradable
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
Yes
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Glove Features
High-Visibility
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products