Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut Resistant Coated Gloves, A7 Cut Level, Black/Green, L 09-K1600/L

Cut Resistant Coated Gloves, A7 Cut Level, Black/Green, L (Discontinued)

  • Mfr # 09-K1600/L
  • Zoro # G7303258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1600/L
Zoro #
G7303258
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Black/Green
Coating Material
Nitrile
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.