
Cut Resistant Coated Gloves, A7 Cut Level, Black/Green, S (Discontinued)
- Mfr # 09-K1600/S
- Zoro # G7303355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-K1600/S
Zoro #
G7303355
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Black/Green
Coating Material
Nitrile
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.