Zoro Homepage

Cut-Resistant Glove, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XL 12 PK

  • Mfr # 16-350/XL

  • Zoro # G2820300


product price: $80.29
/pk 12, $6.69/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-350/XL
Zoro #
G2820300
UPC #
616314130816
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
G-Tek(R) PolyKor(R) 16-350
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1668
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level - 2011
4
Glove Coating Color
Black
Palm Material
Nitrile
Glove Cut
Gunn
ANSI/ISEA Cut Load
1668
External Material
Polyester
Silicone-Free
No
Touchscreen Compatible
No
Brand and Series
PIP G-Tek(R) PolyKor(R) 16-350
Biodegradable
Non-Biodegradable
Latex-Free
No
Anti-Static
No
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Glove Styles
Knit
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Lining Material
Unlined
Knit Material Color
Gray
Glove Features
Tearaway Fingers
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.