Zoro Homepage
This item is Discontinued.
Pip Cut-Resistant Glove, A5 Cut Level, 13 ga, Black, XL 16-X580/XL

Cut-Resistant Glove, A5 Cut Level, 13 ga, Black, XL (Discontinued)

  • Mfr # 16-X580/XL
  • Zoro # G2819576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-X580/XL
Zoro #
G2819576
UPC #
616314246203
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 ga
Glove Length Style
Standard

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Knit Material
PolyKor(R)
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Anti-Static
No
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
ANSI/ISEA Cut Grams
2458
Brand and Series
PIP G-Tek(R) PolyKor(R) Xrystal(R) 16-X580
External Material
Polyester
Glove Styles
Knit
Glove Safety Features
Tearaway Fingers
Glove Cut
Gunn
Base Coating Coverage
Palm and Fingers
Series
G-Tek(R) PolyKor(R) Xrystal(R) 16-X580
Touchscreen Compatible
Yes
Base Coating Material
Foam Latex
Glove Material Color
White
Glove Coating Color
Black
Latex-Free
No
Palm Material
Nitrile
Hand Style
Left and Right
Minimum Temperature
Not Rated
Coating Type
Dipped
Palm Coating Material
Polyurethane
Material (Thck)
PolyKor(R) ( 13 ga )
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Color (Knit/Coating)
Black / Black
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Black
Glove Lining Material
Unlined

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.