Cut-Resistant Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Dotted , XL 12 PK

  • Mfr # 44-3445

  • Zoro # G2820319


product price:  $228.99
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44-3445
Zoro #
G2820319
UPC #
616314178320
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Black
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
4
Series
MaxiCut(R) Ultra DT(TM) 44-3445
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1070
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
PIP MaxiCut(R) Ultra DT(TM) 44-3445
Glove Styles
Knit
Glove Coating Color
Black
Glove Hand Style
Left and Right
Palm Material
Nitrile
Silicone-Free
No
Anti-Static
No
Latex-Free
No
External Material
HPPE
Internal Reinforcement Material
HPPE/Basalt(R)
ANSI/ISEA Cut Load
1070
Color Indicator
Pink
ANSI/ISEA Cut Level - 2011
3
Glove Cut
Gunn
Glove Liner Material
Unlined
Biodegradable
Non-Biodegradable
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Glove Features
Reinforced Thumb Crotch
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Knit Material Color
Blue
Double-Dipped
Yes
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.