Zoro Homepage
This item is Discontinued.
Pip Cut-Resistant Glove, A3 Cut Level, 7 ga, Green, XL MATA25HA-XL

Cut-Resistant Glove, A3 Cut Level, 7 ga, Green, XL (Discontinued)

  • Mfr # MATA25HA-XL
  • Zoro # G2942487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATA25HA-XL
Zoro #
G2942487
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
7 ga
Glove Length Style
Standard

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Green
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Standards
ASTM/ANSI 105-2016
Knit Material
ATA(R)
Cuff Style
Knit
Silicone-Free
No
Color Indicator
Green
Anti-Static
No
Touchscreen Compatible
No
Glove Styles
Knit
Series
ATA Hide-Away MATA25HA
Glove Hand Style
Left and Right
Palm Material
Uncoated
Glove Materials
Nylon
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Latex-Free
No
Glove Construction
Seamless Knit
Brand and Series
PIP ATA Hide-Away MATA25HA
Glove Material Color
Green
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Coating Type
Uncoated
Material (Thck)
ATA(R) ( 7 ga )
Glove Lining Material
Unlined
Knit Material Color
Green
Hand Protection Style
Glove
Palm Coating Material
Uncoated
Minimum Temperature
Not Rated
Color (Knit/Coating)
Green

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ASTM/ANSI 105-2016, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.