This item is Discontinued.

Pip Cut-Resistant Glove, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XS 12 PK 16-X310/XS

Cut-Resistant Glove, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XS 12 PK (Discontinued)

  • Mfr # 16-X310/XS
  • Zoro # G2819138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-X310/XS
Zoro #
G2819138
UPC #
616314214318
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
7 in
Thickness
13 ga
Glove Length Style
Standard
Size- Numeric
6
Size- Alpha
XS

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
G-Tek(R) PolyKor(R) Xrystal(R) 16-X310
Knit Material
PolyKor(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor(R)
ANSI/ISEA Cut Grams
1570
Glove Construction
Seamless Knit
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Glove Material Color
White
Glove Safety Features
Tearaway Fingers
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Glove Styles
Knit
Brand and Series
PIP G-Tek(R) PolyKor(R) Xrystal(R) 16-X310
Glove Cut
Gunn
Anti-Static
No
Base Coating Coverage
Palm and Fingers
ANSI/ISEA Cut Level - 2011
4
Palm Material
Nitrile
Latex-Free
No
ANSI/ISEA Cut Load
1570
Base Coating Material
Nitrile
External Material
Polyester
Glove Coating Color
Black
Silicone-Free
No
Cut-Resistance Coverage
Full
Hand Style
Left and Right
Double-Dipped
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Lining Material
Unlined
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.