Zoro Homepage

Cut Resistant Half Finger Gloves, Cut Level A2 , Uncoated , M 12 PK

  • Mfr # 07-K259/M

  • Zoro # G9314921


product price: $97.55
/pk 12, $8.13/ea
Free Shipping & Returns

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-K259/M
Zoro #
G9314921
UPC #
616314014918
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut Resistant Half Finger Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Yellow
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit | Half Finger
Suggested Use Environment
Dry
Glove Lining Material
Kevlar®

Description

Kut-Gard Kevlar(R) Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products