
Cut Resistant Sleeve, 18 in L, Yellow
Mfr # 10-ks18
Zoro # G015665956
product price: $5.15
/eaKey Features
ANSI/ISEA Heat Level
3
Sleeve Style
Sleeve
Standards
ANSI/ISEA 105-2016, ASTM D3884-09, ASTM F1060-18
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-ks18
Zoro #
G015665956
UPC #
616314003660
Country of Origin
United States
Dimensions
Size
Universal
Sleeve Length
18 in
Length
18 in
Details
ANSI/ISEA Heat Level
3
Sleeve Style
Sleeve
Standards
ANSI/ISEA 105-2016, ASTM D3884-09, ASTM F1060-18
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Item
Cut Resistant Sleeve
ANSI/ISEA Cut Load
A3
ANSI/ISEA Abrasion Level
1
Sleeve Material
Kevlar(R)
Sleeve Construction
Seamless Knit
Cuff Style
Elastic
Color
Yellow
ANSI/ISEA Cut Level
A3
Series
Kut Gard(R)
Maximum Temperature
392 Degrees F
Stitching Material
Kevlar(R)
Sleeve Liner Material
2 ply construction
Cut-Resistant Material
Kevlar(R)
Description
Cut Resistant Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Liner Material 2 ply construction, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Kut Gard(R), Standards ANSI/ISEA 105-2016, ASTM D3884-09, ASTM F1060-18, Stitching Material Kevlar(R), ANSI/ISEA Heat Level 3, ANSI/ISEA Cut Load A3, ANSI/ISEA Abrasion Level 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.