Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Sleeve, 2-Ply, Gray

  • Mfr # 20-DA24

  • Zoro # G7232959


product price: $11.79
/ea
Sold in multiples of 144 for $1,697.76

Key Features

Size
Universal
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
ACP/Dyneema(R) Blend
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-DA24
Zoro #
G7232959
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
ACP/Dyneema(R) Blend
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Sleeve Material
ACP/Dyneema/Polyester

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, Color Gray, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.