Cut-Resistant Sleeve, Green, Knit Cuff
Mfr # 10-KA24SCTOT
Zoro # G2819025
product price: $5.39
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Green
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-KA24SCTOT
Zoro #
G2819025
UPC #
616314197529
Country of Origin
United States
Dimensions
Size
Universal
Sleeve Length
24 in
Length
24 in
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A3
Color
Green
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
ANSI/ISEA Cut Load
1322
Cuff Style
Shirred Slip-On
Sleeve Performance
General Purpose
Sleeve Style
Sleeve
ANSI/ISEA Cut Level - 2011
3
Anti-Static
Anti-Static Not Included
Latex-Free
Latex-Free
Sleeve Construction
Seamless Knit
Brand and Series
PIP Kut Gard(R)
Silicone-Free
Contains Silicone
Series
Kut Gard(R)
Cut-Resistant Material
Kevlar(R)
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 24 in, Sleeve Material Kevlar(R), Color Green, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Cut Load 1322, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.