Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pip Cut-Resistant Sleeve, Narrow, S, 12" 15-212BKS

Cut-Resistant Sleeve, Narrow, S, 12" (Discontinued)

  • Mfr # 15-212BKS
  • Zoro # G0617959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-212BKS
Zoro #
G0617959
UPC #
616314120305
Country of Origin
United States

Details

Item
Cut-Resistant Sleeve, Narrow
ANSI/ISEA Cut Level
2
Color
Black
Cut-Resistant Material
Polyester
Application
Sheet Metal Fabrication, Painting, Canning, Recycling, Assembly, Plastic Molding, Pulp and Paper Processing, Food processing
Sleeve Style
Sleeve

Description

Cut-Resistant Sleeve, Narrow, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.