Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Cut-Resistant Sleeve, Narrow, S, 12 15-212BKS

Cut-Resistant Sleeve, Narrow, S, 12 (Discontinued)

  • Mfr # 15-212BKS
  • Zoro # G603440705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-212BKS
Zoro #
G603440705
UPC #
616314120305
Country of Origin
United States

Dimensions

Size
S
Sleeve Size
S

Details

ANSI/ISEA Cut Level
2
Color
Black
Sleeve Style
Sleeve

Description

Cut-Resistant Sleeve, Narrow, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.