Cut-Resistant Sleeve, Universal Sz, Yellow
Mfr # MSK-18
Zoro # G2735856
product price: $5.39
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Aramid
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSK-18
Zoro #
G2735856
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Sleeve Length
18 in
Thickness
2 ga
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Aramid
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Silicone-Free
Silicone-Free
Latex-Free
Latex-Free
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve
ANSI/ISEA Puncture Level
0
Sleeve Performance
General Purpose
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
Series
WorldWide Protective
Brand and Series
PIP WorldWide Protective
Sleeve Liner Material
Aramid
ANSI/ISEA Cut Load
1026
ANSI/ISEA Puncture Force
0 N
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 2 ga, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Yellow, Size Universal, Series WorldWide Protective, Standards TAA Compliant, ANSI/ISEA Cut Load 1026, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0 N, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.