Cut-Resistant Sleeve, Yellow, Knit Cuff
Mfr # 10-21AX18TH
Zoro # G2819007
product price: $9.39
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A5
Color
Yellow
Sleeve Material
Aramid, PolyKor(R) Xrystal(R)
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-21AX18TH
Zoro #
G2819007
UPC #
616314235344
Country of Origin
United States
Dimensions
Size
Universal
Sleeve Length
18 in
Length
18 in
Details
Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A5
Color
Yellow
Sleeve Material
Aramid, PolyKor(R) Xrystal(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
ASTM F2992-15
Brand and Series
PIP Kut Gard(R)
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Load
2346
Sleeve Style
Sleeve with Thumbhole
Anti-Static
Anti-Static Not Included
Latex-Free
Latex-Free
Cuff Style
Shirred Slip-On
Sleeve Construction
Seamless Knit
Series
Kut Gard(R)
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Aramid, PolyKor(R) Xrystal(R), Color Yellow, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.