Cut-Resistant Sleeves with Thumb Hole, 18 in L x 2 ply Thick, Yellow, Seamless Rib, 18 in Length
Mfr # 10-KS18STO
Zoro # G516312311
product price:Â $4.45
/ea
Sold in multiples of 12 for $53.40
Key Features
Length
18 in
ANSI/ISEA Cut Level
A3
Color
Yellow
Cuff Style
Seamless Rib Knit Wrist
Material
Kevlar®
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10-KS18STO
Zoro #
G516312311
UPC #
616314026843
Country of Origin
United States
Dimensions
Length
18 in
Details
ANSI/ISEA Cut Level
A3
Color
Yellow
Cuff Style
Seamless Rib Knit Wrist
Material
Kevlar®
Description
PIP kut Gard cut-resistant sleeves series: 10-KSSTO, 18 in length, Kevlar, yellow, 2 ply thickness, seamless rib knit wrist cuff.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.