G-Tek, Cr Ultra, Black Polyurethane, PK12, 2 Cut Level, Black, Gray, L (Discontinued)
- Mfr # 19-D655/L
- Zoro # G1282410
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D655/L
Zoro #
G1282410
UPC #
616314046445
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
G-Tek,Cr Ultra,Black Polyurethane,PK12
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Black, Gray
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
Coating Material
Polyurethane
Thumb Style
Wing
Lining
HPPE
ANSI/ISEA Cut Grams
537
Description
G-Tek,Cr Ultra,Black Polyurethane,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Black, Gray, Glove Coating Material Polyurethane, Glove Size L, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.