Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D655/M
Zoro #
G1282429
UPC #
616314046438
Country of Origin
China
Dimensions
Size
M
Length
9-1/2"
Glove Length
9 1/2 in
Glove Size
M
Details
Item
G-Tek,Cr Ultra,Black Polyurethane,PK12
ANSI/ISEA Cut Level
2
Color
Black, Gray
Glove Coating Material
Polyurethane
Gauge
13
Standards
EN388/ANSI/ISEA 105
ANSI Cut Grams
537
Suggested Use Environment
Dry
Lining
HPPE
ANSI/ISEA Puncture Level
1
Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Thumb Style
Wing
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Coating Finish
Flat
Glove Coating Finish
Flat
Coating Material
Polyurethane
Cuff
Knit
ANSI/ISEA Cut Load
537
ANSI/ISEA Cut Grams
537
Description
G-Tek,Cr Ultra,Black Polyurethane,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Black, Gray, Glove Coating Material Polyurethane, Glove Length 9 1/2 in, Glove Size M, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.