Shop PIP
See all product information
Create Account
Dipped Chemical-Resistant Gloves, Men's Universal, Cotton, Black, Cotton Knit Lining, 14 in L
- Mfr # 58-8040
- Zoro # G116312476
product price:Â
$
4.39
/ea
Sold in multiples of 12 for
$52.68
Key Features
Color
Black
Glove Materials
Cotton
Glove Length
14 in
Cuff Style
Straight
Glove Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58-8040
- Zoro #
- G116312476
- UPC #
- 616314006579
- Country of Origin
- China
- Color
- Black
- Glove Materials
- Cotton
- Cuff Style
- Straight
- Glove Texture
- Smooth
- Supported / Unsupported
- Supported
- Glove Liner Material
- Cotton Interlock Knit
- Resists
- Abrasion, Cut, Puncture and Tear
Dimensions
- Glove Length
- 14 in
- Glove Size
- Universal
Description
PIP ProCoat chemical-resistant gloves dipped men's, universal size, cotton, black, smooth, smooth grip style, cotton interlock knit lining, gauntlet cuff, supported support, PVC coating, 14 in length, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.