Shop PIP
See all product information
Create Account
Disposable Ambidextrous Nitrile Glove, Powder Free with Grippaz Technology, 4 Mil, 100PK
- Mfr # 66-400/XL
- Zoro # G024205310
product price:Â
$
11.79
/pk of 100, $0.12/ea
Sold in multiples of 10Â pks for
$117.90
Key Features
Color
Blue
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-400/XL
- Zoro #
- G024205310
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Blue
Dimensions
- Size
- XL
Description
Patented fish scale design on the inside and outside of the glove provides excellent grip / traction on oily, greasy and wet surfaces, Proprietary nitrile blend offers enhanced flexibility, comfort and tactility, Enhanced tensile strength helps limit tears during the donning process and ensure gloves are used for work- not wasted prematurely , Complies with FDA food handling requirements 21 CFR, Part 177, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone and latex free, 100 gloves / box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.