Disposable Glove Dispenser Box Holder
- Mfr # 10181
- Zoro # G324207878
product price:Â
$
20.55
/ea
Key Features
Color
White
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10181
- Zoro #
- G324207878
- UPC #
- 616314029455
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- OS
Description
Holds most disposable glove dispenser boxes, White vinyl on stainless steel wire frame, Dimensions 11.25" x 3.5" x 4.0", Includes mounting screws, Does not include disposable glove box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.