Zoro Homepage
This item is Discontinued.
Pip Disposable Gloves, L, White 64-V2000/L

Disposable Gloves, L, White (Discontinued)

  • Mfr # 64-V2000/L
  • Zoro # G0626934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-V2000/L
Zoro #
G0626934
UPC #
616314014468
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Disposable Gloves
Disposable Glove Material
Vinyl
Color
White
Glove Texture Location
Smooth
Aloe Inner Surface
No
Disposable Glove Grade
Industrial

Description

Ambi-Dex Disposable Vinyl,Powdered,PK1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.