
Disposable Gloves, Latex, Natural, M, 1000 PK
Mfr # 100-322400/M
Zoro # G9315883
product price: $324.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Size- Alpha
M
Color
Natural
Material
Latex
Glove Texture Location
Smooth
Aloe Inner Surface
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-322400/M
Zoro #
G9315883
UPC #
616314016493
Country of Origin
China
Dimensions
Size- Alpha
M
"Size - Numeric
M
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Glove Texture Location
Smooth
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Description
Cleanteam Class 100 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.