
Disposable Gloves, Latex, Natural, XL, 1000 PK
Mfr # 100-323000/XL
Zoro # G9315947
product price: $445.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Size- Alpha
XL
Color
Natural
Material
Latex
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-323000/XL
Zoro #
G9315947
UPC #
616314016462
Country of Origin
China
Dimensions
Size- Alpha
XL
"Size - Numeric
XL
Thickness
7 Mil
Length
12"
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth
ISO Class
ISO 5
Description
Cleanteam Class 100 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.