This item is Discontinued.

No Product Image Available

Disposable Gloves, 13.00 mil Palm, Latex, XL, 50 PK, Blue (Discontinued)

  • Mfr # 62-327PF/XL
  • Zoro # G7251297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-327PF/XL
Zoro #
G7251297
UPC #
616314014772
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
13.00 mil
Glove Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Latex
Powdered/Powder Free
Powder Free
Disposable Glove Material
Latex

Description

Disposable Gloves, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.