Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Disposable Gloves, min. 0.12mm Palm, Latex, 6.5, 800 PK, Natural (Discontinued)

  • Mfr # 100-3201PF/065
  • Zoro # G9315770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-3201PF/065
Zoro #
G9315770
UPC #
616314092466
Country of Origin
China

Dimensions

Glove Size
6.5
Size
6.5
Palm Thickness
min. 0.12mm

Details

Item
Disposable Gloves
Color
Natural
Disposable Glove Material
Latex
Material
Latex
Powdered/Powder Free
Powder Free
Sterile/Non-Sterile
Sterile
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Aloe Inner Surface
No
Application
Used by Surgeons and Medical Professionals

Description

Pip Brand Sterile Latex,Powder Free, Package Quantity 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.