Zoro Homepage
This item is Discontinued.
No Product Image Available

Disposable Gloves, 0.13mm Palm, Latex, S, 100 PK, White (Discontinued)

  • Mfr # 62-323PF/S
  • Zoro # G0626499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-323PF/S
Zoro #
G0626499
UPC #
616314021725
Country of Origin
China

Dimensions

Size
S
Palm Thickness
0.13mm
Glove Size
S

Details

Item
Disposable Gloves
Color
White
Material
Latex
Glove Texture Location
Smooth
Disposable Glove Material
Latex
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Powdered/Powder Free
Powder Free
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application

Description

Ambi-Dex Disposable Latex,Food Grade,PK1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.