Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Disposable Gloves, 13.4 mil Palm, Latex, XL, 50 PK, Blue (Discontinued)

  • Mfr # 62-327/XL
  • Zoro # G0626569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-327/XL
Zoro #
G0626569
UPC #
616314014734
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
13.4 mil
Glove Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Latex
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Disposable Glove Material
Latex
Powdered/Powder Free
Powdered
Application
Food Processing, Food Service, Lab Application, Production, Inspection

Description

Ambi-Thix Heavy Disposable Latex,PK1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.