Pip

Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK


product price: $10.89
/pk 100, $0.11/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nitrile
  • Palm Thickness 4 mil
  • Length 9 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size M
Length 9 in
Glove Size and Cuff Length Style M/Standard
Size - Numeric 8
Size- Alpha M

Details

Item Nitrile Disposable Gloves
Color Black
Material Nitrile
Palm Thickness 4 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type General Purpose
Series Ambi-dex Axle
Sterile/Non-Sterile Non-Sterile
Cuff Safety
Cuff Thickness 4 mil
ISO Class ISO 3
Glove Hand Style Ambidextrous, Off Hand
Acceptable Quality Level (AQL) 1
Disposable Glove Features Tested for Chemotherapy Drugs
Double Gloving Method Inner/Outer
Silicone-Free No
Finger Thickness 4 mil
Anti-Static No
Brand and Series PIP(R)
Texture Grain Texture
Texture Location Fingertips

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Black, Cuff Style Safety, Cuff Thickness 4 mil, Disposable Glove Type General Purpose, Double Gloving Method Inner/Outer, Finger Thickness 4 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Size- Alpha M, Size - Numeric 8, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.