Disposable Gloves, 0.12 to 0.13mm Palm, Nitrile, XL, 100 PK, Black (Discontinued)
- Mfr # 63-732PF/XL
- Zoro # G0659605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-732PF/XL
Zoro #
G0659605
UPC #
616314054402
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
0.12 to 0.13mm
Glove Size
XL
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Glove Texture Location
Smooth
Disposable Glove Material
Nitrile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Tattoo Shops, Automotive, Plumbing
Powdered/Powder Free
Powder Free
Description
Ambi-Dex Disposable Nitrile,4 Mil,PK1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.