
Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue
Mfr # 63-332PF/XXL
Zoro # G7252983
product price:Â $14.55
/pk 100, $0.15/eaKey Features
Material
Nitrile
Palm Thickness
5.00 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-332PF/XXL
Zoro #
G7252983
UPC #
616314020056
Country of Origin
China
Dimensions
Size
2XL
Palm Thickness
5.00 mil
Size- Alpha
2XL
Size - Numeric
2
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Ambi-dex Turbo
Disposable Glove Grade
Industrial
Application
Tattoo Shops, Automotive, Plumbing
Standards
FDA 21 CFR Compliant
Texture
Textured
Description
Disposable Gloves, Size- Alpha 2XL, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.