Pip

Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK


original price: $20.42
41% off
new price: $11.95
/pk 100, $0.12/ea
Sold in multiples of 10 for $119.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Nitrile
  • Palm Thickness 5.00 mil
  • Latex-Free Yes
  • Powdered/Powder-Free Powder-Free
See all product information

Product Information

Dimensions

Size L
Size- Alpha L

Details

Item Disposable Gloves
Color Blue
Material Nitrile
Palm Thickness 5.00 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Series Ambi-dex Turbo

Description

Disposable Gloves, Size- Alpha L, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.