
Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # 63-532PF/L
Zoro # G6629651
product price: $8.89
/pk 100, $0.09/eaKey Features
Size
L
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-532PF/L
Zoro #
G6629651
UPC #
616314032264
Country of Origin
China
Dimensions
Size
L
Palm Thickness
4 mil
Length
9.5 in
Size- Alpha
L
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
21 CFR, TAA Comp
Series
Ambi-dex Axle
Features
Liquid-Proof
Texture
Textured
Cuff Style
Rolled
Description
Disposable Gloves, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.