This item is Discontinued.

Pip Disposable Gloves, 0.15mm Palm, Nitrile, L, 50 PK, Blue 63-3314PF/L

Disposable Gloves, 0.15mm Palm, Nitrile, L, 50 PK, Blue (Discontinued)

  • Mfr # 63-3314PF/L
  • Zoro # G0626550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-3314PF/L
Zoro #
G0626550
UPC #
616314034442
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
0.15mm
Glove Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Glove Texture Location
Smooth
Application
Industrial purposes, Sanitation and Plumbing
Powdered/Powder Free
Powder Free

Description

Ambi-Dex Disposable Nitrile,6 Mil, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.