Disposable Gloves, 0.15mm Palm, Nitrile, L, 100 PK, Blue (Discontinued)
- Mfr # 63-336PF/L
- Zoro # G0637111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-336PF/L
Zoro #
G0637111
UPC #
616314034404
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
0.15mm
Glove Size
L
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Glove Texture Location
Smooth
Disposable Glove Material
Nitrile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Industrial Purposes, Sanitation, Plumbing
Powdered/Powder Free
Powder Free
Description
Ambi-Dex Disposable Nitrile,6 Mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.