
Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 63-332PF/M
Zoro # G7258172
product price:Â $11.89
/pk 100, $0.12/eaKey Features
Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-332PF/M
Zoro #
G7258172
UPC #
616314004896
Country of Origin
China
Dimensions
Size
M
Palm Thickness
5 mil
Length
9.5 in
Size- Alpha
M
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
21 CFR, TAA Comp
Series
Ambi-dex Turbo
Texture
Textured
Disposable Glove Grade
Industrial
Application
Inspection, Assembly and Inspection, Equipment Maintenance and Repair, Painting and Printing, Automotive Applications
Cuff Style
Rolled
Description
Disposable Gloves, Size- Alpha M, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.