Disposable Gloves, 0.15mm Palm, Nitrile, M, 100 PK, Blue (Discontinued)
- Mfr # 63-336PF/M
- Zoro # G0626654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-336PF/M
Zoro #
G0626654
UPC #
616314034411
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
0.15mm
Glove Size
M
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Powdered/Powder Free
Powder Free
Application
Industrial Purposes, Sanitation, Plumbing
Description
Ambi-Dex Disposable Nitrile,6 Mil, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.