
Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 63-332PF/S
Zoro # G7238843
product price: $11.85
/pk 100, $0.12/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
5.00 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-332PF/S
Zoro #
G7238843
UPC #
616314004889
Country of Origin
China
Dimensions
Size
S
Palm Thickness
5.00 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
21 CFR, TAA Comp
Series
Ambi-dex Turbo
Application
Inspection, Assembly and Inspection, Equipment Maintenance and Repair, Painting and Printing, Automotive Applications
Disposable Glove Grade
Industrial
Texture
Textured
Description
Disposable Gloves, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.