Ambi-dex Super 8, Disposable Gloves, 0.2 mm Palm, Nitrile, Powder-Free, S, 50 PK, Blue
Mfr # 63-338PF/S
Zoro # G0437900
product price: $12.75
/pk 50, $0.26/eaSold in multiples of 20 for $255.00
Key Features
Size
S
Color
Blue
Material
Nitrile
Palm Thickness
0.2 mm
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-338PF/S
Zoro #
G0437900
UPC #
616314011337
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
0.2 mm
Size- Alpha
S
Size - Numeric
7
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA 21 CFR Complaint
Series
Ambi-dex Super 8
Application
Industrial, Automotive, Sanitation
Features
Liquid-Proof
Disposable Glove Grade
Industrial
Texture
Textured
Description
Disposable Liquid-Proof Gloves,S,PK50, Size- Alpha S, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.