
Disposable Gloves, Nitrile, Powder Free, Blue, S, 50 PK (Discontinued)
- Mfr # 63-3314PF/S
- Zoro # G0626584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-3314PF/S
Zoro #
G0626584
UPC #
616314034466
Country of Origin
Malaysia
Dimensions
Glove Size
S
Palm Thickness
0.15mm
Size
S
Glove Length
23.5cm
Details
Item
Disposable Gloves
Disposable Glove Material
Nitrile
Color
Blue
Powdered/Powder Free
Powder Free
Glove Texture Location
Smooth
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Material
Nitrile
Color Family
Blue
Cuff
Extended
Application
Industrial purposes, Sanitation and Plumbing
Description
Ambi-Dex Disposable Nitrile,6 Mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.