Disposable Gloves, 0.15mm Palm, Nitrile, S, 100 PK, Blue (Discontinued)
- Mfr # 63-336PF/S
- Zoro # G0626760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63-336PF/S
Zoro #
G0626760
UPC #
616314034428
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
0.15mm
Glove Size
S
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powder Free
Application
Industrial Purposes, Sanitation, Plumbing
Description
Ambi-Dex Disposable Nitrile,6 Mil, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.