Disposable Gloves, 0.15mm Palm, Nitrile, XL, 100 PK, Blue (Discontinued)
- Mfr # 63-336PF/XL
- Zoro # G0626794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63-336PF/XL
Zoro #
G0626794
UPC #
616314034435
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
0.15mm
Glove Size
XL
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Disposable Glove Material
Nitrile
Application
Industrial Purposes, Sanitation, Plumbing
Powdered/Powder Free
Powder Free
Description
Ambi-Dex Disposable Nitrile,6 Mil, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.