Disposable Gloves, 0.12mm Palm, Nitrile, 2XL, 100 PK, Blue (Discontinued)
- Mfr # 63-332/XXL
- Zoro # G0626611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-332/XXL
Zoro #
G0626611
UPC #
616314021183
Country of Origin
Malaysia
Dimensions
Size
2XL
Palm Thickness
0.12mm
Glove Size
2XL
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Disposable Glove Material
Nitrile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth
Powdered/Powder Free
Powdered
Application
Tattoo Shops, Automotive, Plumbing
Description
Ambi-Dex Disposable Nitrile,4 Mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.