
Ambi-dex Turbo, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, L, 100 PK, Blue
Mfr # 63-332/L
Zoro # G0626672
product price:Â $10.89
/pk 100, $0.11/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-332/L
Zoro #
G0626672
UPC #
616314004865
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
4 mil
Cuff Thickness
4 Mil
Length
9.5 in
Size- Alpha
L
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powdered
Standards
21 CFR, TAA Comp
Series
Ambi-dex Turbo
Texture
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Tattoo Shops, Automotive, Plumbing
Texture Location
Fingertips
Description
Ambi-Dex Disposable Nitrile,4 Mil, Size- Alpha L, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.